Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3189809

MPN #: SMC34020-300

Encore™ Packaging Regular Duty Steel Mini Coil, 3/4"W x 300'L x 0.02" Thick, Black

Product Description
This is a regular duty mini coil of Steel. It is 3/4" Strap Width x.020" Thickness and 300' long. Make sure your strapping kit is always stocked with Encore's mini coils. It has a breaking strength of: 1810 lbs.

PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length300 ft
Thickness0.02 in
Strap Width3/4 in
Core SizeCoreless in

Product Details

Break Strength1800 lb/in
MaterialSteel
Package Quantity1
ColorBlack
Manufacturers Part NumberSMC34020-300
BrandEncore Packaging