Encore Packaging Roper Device For EP-892
Write a Review
|
Questions & Answers (0)
Product Description
This one-of-a-kind film dispenser features a classic industrial design with solid-steel tubing and an ergonomic t-handle grip. Features an arm extension that converts stretch film into roping when desired. Toggle easily between rope and film. Works with pre-stretch film only. Features a roller bearing mechanism for smooth dispensing and adjustable tension control. Includes a rubber base stabilizer for remaining upright when set aside.
PRICE
$245.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 3-3/4 in |
| Height | 22-5/8 in |
| Weight Capacity | 30 lbs |
| Weight | 9 lbs |
Product Details
| Assembly Required | No |
| Type | Roper Device |
| Color | Black |
| For Use With | EP-892 |
| Material | Steel |
| Description | Roper Device For Pre-Stretch Film |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-890-S |
| Brand | Encore Packaging LLC |
Warranty
| Warranty | 90 Days |