- The Lifter Device is an all-in-one, heavy duty, mobile strapping station. The unique strap dispenser with cutter has a straight-forward industrial design for heavy-duty use. It can accommodate two 8 x 8 steel or polyester ribbon wound coils or one steel or polyester oscillated coil. The removable middle separator makes it easy to switch!
- Battery (E1260-28-HD) and charger (E1260-58) are included
- Includes a tool mast that facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm
- The Tool Mast includes a battery operated Lifting Device capable of loading a steel coil on the disk. The Tool Mast can also accommodate a Tool Balancer, keeping the tool and worker protected, while the tool balancer and hanger give full range of motion for proper use. Easily maneuver a comprehensive strapping station around your warehouse!
- Works with both steel and poly strap
- Features locking swivel casters
Encore Packaging Standard Oscillated or Ribbon Lifter Device with Tool Mast, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$4,249.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63-3/8 in |
| Width | 38-1/8 in |
| Height | 84-9/16 in |
| Strap Width | 2 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Lifter Device |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Mobile |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3560 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |