- Economy windlass steel tensioner
- Limited take-up
- For flat package loads
- For strap width is 3/4 - 1-1/4"
- For strap gauges from .023 - .031
Encore Packaging Steel Strapping Economy Windlass Tensioner for 3/4" To 1-1/4" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$415.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Height | 3 in |
| Max Material Thickness | 0.031 |
| Strap Width | 3/4 - 1-1/4 in |
Product Details
| Type | Tensioner |
| Color | Black |
| For Use With | Steel |
| Tool Type | Windlass |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1500 |
| Duty | Economy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |