- Premium unidirectional front action sealer - offset
- For serrated seals and polyester strapping
- 17" handles
- Strap width is 5/8"
- Up to 1400 lbs. break strength
- Blue is for the long jaw side and orange is the short jaw side
Encore Packaging Premium Front Action Sealer for Serrated Seals & 5/8" Strap Width, 20"L x 2"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Height | 2 in |
| Handle Length | 17 in |
| Max Material Thickness | 0.035 |
| Strap Width | 5/8 in |
Product Details
| Handle Material | Steel |
| Type | Sealer |
| Color | Assorted |
| For Use With | Polyester |
| Style | Front Action |
| Grip Material | Rubber |
| Manufacturers Part Number | EP-1250-58 |
| Duty | Premium |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |