Encore Packaging Heavy Duty Side Action Single Notch Sealer For 1" Strap Width, Black
Write a Review
|
Questions & Answers (0)
Product Description
This large steel sealer features a classic durable design and provides superior sealing capabilities. Single-Notch, Down Cut. Features long handles for extra leverage.
PRICE
$309.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | .025-.044 |
| Strap Width | 1 |
Product Details
| Style | Side Action |
| Type | Sealer |
| Color | Black |
| Manufacturers Part Number | EP-1880-1 |
| Duty | Heavy Duty |
| For Use With | Steel |
| Tool Type | Single Notch |
| Brand | Encore Packaging |