Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778989

MPN #: S34KP4-03

Encore™ Packaging Steel Strapping Kit For 3/4"W, Pusher Seals For Round Loads, Heavy Duty

Product Description
Ideal for packing and shipping applications. It includes everything you need to get your project started right when you open the box.

Features:
  • Steel Heavy Duty Strapping Kit for 3/4", Pusher Seals for Round Loads
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Pusher Seals.
  • Heavy Duty
  • For 3/4" Steel Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$969.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1710 ft
Strap Width3/4 in
Core Size16 in

Product Details

Assembly RequiredNo
For Use WithSteel
CartYes
DispenserNo
SealerYes
TensionerYes
MaterialSteel
SealsYes
Manufacturers Part NumberS34KP4-03
BucklesNo
ProgrammableNo
BrandEncore Packaging
ColorBlack/Silver/Blue
Tool TypeManual
StrappingYes
StyleWith Cart
Applicable MaterialsSteel
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 Pack of Seals
Package Quantity1
DutyHeavy Duty
CutterYes

Warranty

Warranty90 Days mo