Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3779018

MPN #: SKO5-03

Encore™ Packaging Steel Strapping Kit For 3/4"W For Flat Loads, Heavy Duty

Product Description
Ideal for packing and shipping applications. This compact strapping kit includes high-quality tools perfect for mobile craftsmen and technicians

Features:
  • Steel Heavy Duty Kit for 3/4" Strapping
  • For Flat Loads, please note that Seals and Strapping sold separate.
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
  • Heavy Duty
  • For 3/4" Steel Strapping
  • An efficient way to secure your materials before they exit your facility


PRICE
$1,405.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width3/4 in
Core Size16 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithSteel
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Cart
TensionerYes
Applicable MaterialsSteel
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
MaterialSteel
SealsYes
Package Quantity1
Manufacturers Part NumberSKO5-03
BucklesNo
DutyHeavy Duty
CutterYes
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo