Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3779021

MPN #: S34KO6-03

Encore™ Packaging Steel Strapping Kit For 3/4"W For Round Loads, Heavy Duty

Product Description
This compact strapping kit includes high-quality tools perfect for mobile craftsmen and technicians.

Features:
  • Steel HD Kit 3/4" Round Loads
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter.
  • For Round or Irregular Loads, Please note that seals and strapping are sold separate
  • Heavy Duty
  • For 3/4" Steel Strapping
  • Ideal for packing and shipping applications


PRICE
$1,115.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width3/4 in
Core Size16 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithSteel
Tool TypeManual
StrappingYes
DispenserNo
SealerYes
StyleWith Cart
TensionerYes
Applicable MaterialsSteel
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter
MaterialSteel
SealsYes
Package Quantity1
Manufacturers Part NumberS34KO6-03
BucklesNo
DutyHeavy Duty
CutterYes
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo