Features:
- Woven Polyester Strapping Kit for 5/8" with 1" Core ID, Economy
- Includes: 1 Cart, 1 Tensioner, 1000 case of Buckles.
- Economy Duty
- For 5/8" Woven Polyester Strapping
- An efficient way to secure your materials before they exit your facility
Weights & Dimensions
| Strap Width | 5/8 in |
| Core Size | 1 in |
Product Details
| Assembly Required | No |
| Color | Black/Silver/Blue |
| For Use With | Woven Polyester |
| Tool Type | Manual |
| Strapping | Yes |
| Dispenser | Yes |
| Sealer | No |
| Style | With Strap Dispenser |
| Tensioner | Yes |
| Applicable Materials | Woven Polyester |
| Includes | 1 Cart, 1 Tensioner, 1000 Case of Buckles |
| Material | Woven Polyester |
| Seals | No |
| Package Quantity | 1 |
| Manufacturers Part Number | CS58KO2-1 |
| Buckles | Yes |
| Duty | Economy |
| Cutter | No |
| Programmable | No |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 Days mo |