Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Encore Packaging

Model # :WBB3778987

MPN #: S58KP4-03

Encore™ Packaging Steel Strapping Kit For 5/8"W, Pusher Seals For Round Loads, Heavy Duty

Product Description
Ideal for packing and shipping applications. It includes everything you need to get your project started right when you open the box.

Features:
  • Steel Heavy Duty Strapping Kit for 5/8", Pusher Seals for Round Loads
  • Includes: 1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 coil of Strapping, 500 pack of Pusher Seals.
  • For Round or Irregular Loads
  • Heavy Duty
  • For 5/8" Steel Strapping
  • An efficient way to secure your materials before they exit your facility.


PRICE
$939.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Strap Width5/8 in
Core Size16 in

Product Details

Assembly RequiredNo
ColorBlack/Silver/Blue
For Use WithSteel
Tool TypeManual
CartYes
StrappingYes
DispenserNo
SealerYes
StyleWith Cart
TensionerYes
Applicable MaterialsSteel
Includes1 Cart, 1 Tensioner, 1 Sealer, 1 Cutter, 1 Coil of Strapping, 500 Pack of Seals
MaterialSteel
SealsYes
Package Quantity1
Manufacturers Part NumberS58KP4-03
BucklesNo
DutyHeavy Duty
CutterYes
ProgrammableNo
BrandEncore Packaging

Warranty

Warranty90 Days mo