Teknika Tool Set for PET/Plastic Strapping w/ Tensioner & Sealer, 1/2" Strap Width
Write a Review
|
Questions & Answers (0)
Product Description
This tool set includes PET/plastic tensioner and heavy duty sealer for 1/2" straps. The MUL-320 PET/plastic tensioner for polyester strapping is a quick operating tensioner featuring return windlass mechanism for faster and easier strap loading. The innovative gripping mechanism grips and releases strap with a vertical motion. The MUL-331 symmetrical jaws sealer for 1/2" strapping has cam-action jaws that eliminate incorrect steal joint. The unique design requires minimal clearance between the seal and the package surface. This product has a limited warranty of 3 months.
PRICE
$585.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Material Thickness | 0.05 |
| Strap Width | 1/2 in |
Product Details
| Assembly Required | No |
| Color | Silver |
| For Use With | Polyester |
| Sealer | Yes |
| Style | Tensioner, Sealer |
| Tensioner | Yes |
| Includes | Tensioner, Sealer |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | MUL-320, MUL-331 |
| Cutter | No |
| Brand | Teknika |
Warranty
| Warranty | 3 mo |