Encore Packaging Stretch Film Table Top Bundler, 12"-20" Roll
Write a Review
|
Questions & Answers (0)
Product Description
This table attachment for dispensing bundling features a robust steel tubing design and can be easily mounted on a table-top surfaces for stretch film.
PRICE
$255.95
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Roll Width | 20 in |
| Min Roll Width | 12 in |
| Core Size | 2 - 3 in |
Product Details
| Type | Table Top Bundler |
| Color | Black |
| For Use With | Stretch Film |
| Tool Type | Manual |
| Applicable Materials | Stretch Film |
| Material | Steel |
| Description | Stretch Film Table Top Bundler |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-775 |
| Programmable | No |
| Brand | Encore Packaging |