Encore Packaging Magnetic Stretch Wrap Holder For 20"W Roll
|
Questions & Answers (0)
Product Description
The metal U-shape holder with magnets that attach to any metal surface (fork lifts, racking, pallet jacks, trucks, etc.). It allows stretch wrap film to be stored when not in use for easy access.
PRICE
$61.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18-1/2 in |
| Width | 8 in |
| Height | 3/4 in |
| Weight | 2 lbs |
| Max Roll Width | 20 in |
| Min Roll Width | -- in |
| Core Size | 2,3 in |
Product Details
| Assembly Required | No |
| Type | Magnetic |
| Color | Silver |
| Handle Type | -- |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-770 |
| Brand | Encore Packaging |
Warranty
| Warranty | 3 yr |