Encore Packaging Tool Balancer, 20 to 33 lb. Capacity, 6"W x 3"D, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This spring balancer facilitates in stabilizing heavy tools to aid in their effective application, minimize wear and prevent personal injury or harm. Features external tension adjustment. Wire dispenses quickly and easily. Clips onto a hanger which is sold separately. Hanger Part # E1350-120 if using our EP-1355. Different battery tool will require the hanger from original manufacture.
PRICE
$589.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 ft |
| Width | 6 in |
| Depth | 3 in |
| Height | 8 in |
| Weight Capacity | 20 to 33 lbs |
| Weight | 15 lbs |
Product Details
| Assembly Required | No |
| Type | Tool Balancer |
| Color | Yellow |
| Style | Spring Tool Balancer |
| Material | Aluminum, Steel |
| Manufacturers Part Number | EP-3000-TB-5.5 |
| Brand | Encore Packaging LLC |