Encore Packaging Premium Oscillated Strap Dispenser with Strap Troller, 16" Core, Black
Write a Review
|
Questions & Answers (0)
Product Description
This premium oscillated-wound dispenser has a classic industrial design. Strap troller allows strap to dispense with ease and acts as a brake mechanism when desired length is reached. Works with poly and steel strapping. 10" rubber tires to easily maneuver around your warehouse.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 39 in |
| Strap Width | 1 in |
| Core Size | 16 in |
Product Details
| Assembly Required | No |
| Type | Strapping Dispenser |
| Color | Black |
| For Use With | Poly, Steel |
| Style | Mobile |
| Applicable Materials | Poly, Steel |
| Material | Steel |
| Manufacturers Part Number | EP-3200 |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |