Encore Packaging Heavy Duty Roll Stand with Automatic Sheet Cutter For 36" Material Width
Write a Review
|
Questions & Answers (0)
Product Description
This one-of-a-kind automatic sheet cutter features a robust design and includes a touch screen to feed dispense and cut to length. Easily separate the cutter unit to convert into a table-top unit. This unit includes an HD stand designed to hold 800 lb rolls. Battery operated, comes with 2 batteries and 1 charger for all day use. Feeds, dispenses, & cuts to length. Designed to cut: single-face, kraft, slip sheet, foam, bubble, poly sheets, and more! Not intended for use with: 1/32" foam or 1/2" bubble. HD Locking casters.
PRICE
$6,199.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 |
| Width | 71-1/2 in |
| Height | 42-9/16 in |
| Max Material Width | 36 in |
Product Details
| Type | Mobile Dispenser Stand w/ Automatic Cutter |
| Color | Black |
| Roll Capacity | 1 |
| Tool Type | Electric |
| Mounting Location | Floor |
| Applicable Materials | Bubble, Foam, Poly, Slip Sheet |
| Material | Steel |
| Description | HD Roll Stand with Automatic Sheet Cutter |
| Package Quantity | 1 |
| Manufacturers Part Number | EP-6495-36 |
| Duty | Heavy |
| Brand | Encore Packaging |
Warranty
| Warranty | 90 days |