US Cargo Control Endless Ratchet Strap, 1" x 20', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This Endless Loop Ratchet Strap is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$9.30
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Ultimate Load Strength Weight Capacity | 1500 lbs |
| Working Load Weight Limit | 500 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 1620FE-Y |
| Brand | US Cargo Control |
| End Fitting | Endless |