Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790984

MPN #: 5310FE-Y

US Cargo Control Endless Ratchet Strap, 2" x 10', Yellow

Product Description
This 2" x 10' Endless Loop Ratchet Strap Tie Down is designed without end hardware, so the webbing wraps around your load and feeds back through the ratchet to create a tight, reliable hold. The simple loop design makes it remarkably versatile - ideal for bundling lumber, securing piping, consolidating palletized freight, and keeping boxes together during shipment. Constructed from durable polyester webbing, this strap resists abrasion, UV exposure, and moisture for long-lasting performance across a wide range of securement tasks.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Designed for Fast Tensioning: The ratchet has a short, wide handle for working in tight spaces.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$11.50

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 ft
Width2 in
Weight1 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit1467 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number5310FE-Y
BrandUS Cargo Control
End FittingEndless