The Beta 1236B offset Phillips® cross head screwdriver is a specialized tool designed with a bent ends to reach screws in tight spaces or off-center screws where a traditional screwdriver won't fit. The offset angle between the handle and the blade allows for easy access to recessed or obstructed screws. The industrial grade alloy steel alloys for a high tightening force, and the PVC coated handle provides a strong gripping surface. Measures 100mm (4 15/16") long with #1 and #2 tips.
Beta 1238B #1 x #2 Offset Screwdriver For Cross Head Phillips® Screws
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 |
| Weight | 0.1 lbs |
| Tip Size | #1 x #2 in |
| Shank Length | 4-15/16 in |
| Point Size | #1 x #2 |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | 012380201 |
| Tip Type | Phillips |
| Brand | Beta |