- Contains 2 cabinet slotted, 4 keystone slotted, 4 Phillips® and 2 Torx® screwdrivers
- 3 component handles provides a maximum comfort grip
- Size is shown on blade and tip style is shown on handle for easy identification
- Chrome blades prevent corrosion and can be easily cleaned
- Sand blasted tip for greater screw-tip adherence and high resistance against corrosion
Williams® SuperTorque Combination Screwdriver Set, 12 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$149.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/8 to 10-9/16 |
| Tip Size | Various in |
| Point Size | Various |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHWSPRS-12CKPT |
| Tip Type | Various |
| Brand | Williams |