Pentel® EnerGel NV Liquid Gel Pen, .5mm, Blue Barrel, Blue Ink, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
EnerGel NV offers a needle point metal tip and a sleek, stylish barrel design for the ultimate writing experience. Quick-drying ink is perfect for left-handed writers and notes written in a hurry. Latex-free grip pampers fingertips for fatigue-free writing. Pen is made of a high percentage of recycled plastic, excluding consumable content. Latex-Free Grip/Quick-Drying Ink/Metal Tip/Anti-Fatigue.
PRICE
$29.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 1 |
| Point Size | 0.5 mm |
Product Details
| Type | Pen |
| Style | Rollerball Pen |
| Point Type | Fine |
| Package Quantity | 1/Pack |
| Description | EnerGel Liquid Gel Pen |
| Refillable | No |
| Manufacturers Part Number | PENBLN25C |
| Barrel Color Family | Blue |
| Retractable | No |
| Ink Color Family | Blue |
| Brand | Pentel |