uni-ball® Impact Bold Gel Pen - 1mm - Assorted Metallic Colors - 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Bold gel pens provide smooth writing action. Their bright, shimmery colors provide thick, vibrant lines. Bright, reliable colors show up on dark paper for a dramatic impact. They're a brilliant choice for scrapbooking and craft projects.
Ink Colors: (1) Gold; (1) Silver; (1) White
Ink Colors: (1) Gold; (1) Silver; (1) White
PRICE
$9.30
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Style | Gel Pen |
| Point Type | Medium |
| Package Quantity | 3/Pack |
| Description | Impact Bold Gel Pen |
| Refillable | No |
| Manufacturers Part Number | 1919997 |
| Barrel Color Family | Assorted |
| Retractable | Yes |
| Tip Type | Conical |
| Ink Color Family | Assorted |
| Brand | Uni-ball |