Pentel® EnerGel RTX Retractable Gel Pen, 0.7mm, Pink Ink, White/Pink Barrel
Write a Review
|
Questions & Answers (0)
Product Description
The best qualities of liquid and gel ink are blended into a super-smooth ink and delivered via an exclusive ink/tip technology for the smoothest write. Vivid, acid-free ink dries quickly without smearing or blotting and is great for left-handed writers. Retractable.
PRICE
$3.80
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | EnerGel RTX Retractable Gel Pen |
| Package Quantity | 1/Pack |
| Refillable | No |
| Manufacturers Part Number | BL77PW-P |
| Retractable | Yes |
| Barrel Color Family | Assorted |
| Tip Type | Conical |
| Ink Color Family | Pink |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |