Pentel® EnerGel-X Retractable Gel Pen, 0.7mm Metal Tip, Black Ink/Barrel, 24/Pack
Write a Review
|
Questions & Answers (0)
Product Description
High performance ink technology combines the best qualities of liquid and gel ink for a super-smooth writing experience. Dries so fast that left-handed writers love it-no smears, no smudges, no globs. Maximum comfort and control with the latex-free grip.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 0.7 mm |
Product Details
| Type | Pen |
| Erasable | No |
| Style | Gel Pen |
| Point Type | Medium |
| Description | EnerGel-X Retractable Gel Pen |
| Package Quantity | 24/Pack |
| Refillable | No |
| Manufacturers Part Number | BL107ASW2 |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pentel |
Warranty
| Warranty | Lifetime |