Pilot® FriXion Clicker Erasable Retractable Gel Pen, 1 mm, Black Ink/Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
FriXion Clicker combines the convenience of a retractable with amazing erasable gel ink. Pilot® FriXion gel ink pens allow you to write, erase and rewrite without damaging documents or leaving behind messy eraser crumbs. The unique, thermo-sensitive gel ink formula offers vibrant color and smooth writing. Great for editing documents, creating lists, scheduling, proofing and so much more!
PRICE
$33.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Point Size | 1.0 mm |
Product Details
| Type | Pen |
| Erasable | Yes |
| Style | Gel Pen |
| Point Type | Bold |
| Description | FriXion Clicker Erasable Retractable Gel Pen |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 11384 |
| Retractable | Yes |
| Barrel Color Family | Black |
| Tip Type | Conical |
| Ink Color Family | Black |
| Brand | Pilot |
Compliance & Certifications
| Certifications | IEE99910 Certified |