Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB864038

MPN #: 48-11-1820

Milwaukee® 18V Li-Ion M18 Battery 2Ah Compact

Product Description
The newest Milwaukee 18V Lithium-Ion Battery works on the M18™ Cordless Tool System and has 2.0 Amp Hours of run-time. This battery powers over 40 Milwaukee M18™ cordless tools. Milwaukee's M18™ REDLITHIUM™ 2.0 provides up to 2X more run-time, 20% more power and 2X more recharges than a standard Lithium-Ion battery. REDLITHIUM™ 2.0 also delivers best-in-class performance in extreme job-site conditions. With Milwaukee® durability built into each pack, the REDLITHIUM™ 2.0 battery operates cooler and performs in climates below 0°F/-18°C with fade free power.

Features:
  • 2.0 Amp hour - 36 Watt hour battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Milwaukee REDLINK™ Intelligence
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18™ cordless tools
PRICE
$129.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-11/16
Width3-1/8 in

Product Details

Battery TypeLithium-Ion
TypePower Tool Battery
Amperage2 A
SeriesM18™
For Use WithM18 Cordless Power Tool
Batteries IncludedYes
Battery SystemM18™
Number of Batteries1
Voltage18 V
DescriptionCompact Battery
Package Quantity1
Manufacturers Part Number48-11-1820
Battery Amp Hours2.0 Ah
Charger IncludedNo
BrandMilwaukee

Warranty

Warranty2 yr