- Zorbit™ energy absorber for horizontal lifeline systems
Temporary Horizontal Systems, DBI-Sala™ 7401013
Write a Review
|
Questions & Answers (0)
Product Description
ENERGY ABSORBER ZORBIT
PRICE
$509.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 8-3/4 in |
| Height | 11-1/4 in |
| Weight | 3 lbs |
| Size | One Size |
Product Details
| Type | Horizontal LifeLine |
| Material | Steel |
| Packing Type | Boxed |
| Color | Silver |
| Manufacturers Part Number | 7100260186 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |