- Beat that dreaded afternoon slump with this 60-count Energy Lovers snack box
- Choose from a wide range of energy fueled snacks, drink mixes and even truffles
- This box offers a variety of flavors from 5 Hour Energy, Quantum, KIND, Nature's Garden, Liquid IV, Crystal Light and Turbo Truffles
- Individually packaged for the on-the-go energy burst we all need
Snack Box Pros Energy Boost Snack Box, Assorted Flavors, 60 Count
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Various |
Product Details
| Type | Snack Box |
| Kosher | No |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 60 |
| Description | Energy Boost Snack Box |
| Manufacturers Part Number | 700-00164 |
| Gluten Free | No |
| Brand | Snack Box Pros |