PHILADELPHIA Multigrain Bagel Chips & Garden Vegetable Cream Cheese Dip, 2.5 oz, 5 Count
Write a Review
|
Questions & Answers (0)
Product Description
Philadelphia Bagel Chips and Garden Vegetable Cream Cheese Dip is a great way to snack on the go. Enjoy the perfect flavor combination of multigrain bagel chips with a zesty garden vegetable cream cheese dip. This ready to serve tray makes a delicious snack at home or a quick and easy lunch at work. Just open the convenient serving tray and you're ready to eat. This delicious snack is made with real vegetables and no artificial flavors. This 2.5 ounce bagel chip and cream cheese dip snack comes packaged in a sectioned tray to keep the ingredients separate, and it comes sealed so you can bring this individual snack on the go.
PRICE
$35.95
1
1
Expected on or around 12/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 2.5 oz. |
Product Details
| Type | Refrigerated |
| Kosher | No |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 5 |
| Description | Philadelphia Multigrain Bagel Chips & Garden Vegetable Cream Cheese Dip |
| Manufacturers Part Number | 902-00454 |
| Gluten Free | No |
| Brand | Philadelphia |