Skittles Fun Size Packs, 4 lb
Write a Review
|
Questions & Answers (0)
Product Description
Taste the rainbow with a handful of fresh fruit flavored Skittles. With flavors like Cherry, Grape, Lemon, Orange, and Green Apple these hard-shelled chewy candies will be an instant hit in the office. Plus, with 4 lbs. of Skittles Fun Size Packs, there is plenty to fill the pinata or candy buffet at your next party or celebration. Enjoy an on-the-go sugar rush with convenient Skittles fun Size Packs.
PRICE
$45.95
1
1
Expected on or around 11/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 4 lb |
Product Details
| Type | Candy |
| Flavor | Assorted |
| Package Type | Bag |
| Description | Skittles Fun Size Packs |
| Manufacturers Part Number | 209-00927 |
| Gluten Free | No |
| Brand | Skittles |