- Features:
- NEW heavily insulated design
- Provides the protection needed to keep the riser pip from freezing below the ground even in the coldest weather
- Sections connect with screws
Model # :WBB1507245
MPN #: 54130048
Energy-Free 24" Poly Earth Tube Heavy Insulated For Use With Behlen Energy-Free Waterers
|
Questions & Answers (0)
Product Description
PRICE
$105.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 24 in |
| Weight | 10 lbs |
| Wall Thickness | 3 in |
Product Details
| Assembly Required | No |
| Type | Energy Free Poly Earth Tube Freeze Pipe Preventer |
| Animal Type | Cattle |
| Color | Gray |
| For Use With | 54110068s, 54110078, 54110048, 54110028 |
| Style | Poly Earth Tube |
| Country of Origin | United States |
| Package Quantity | 1 |
| Manufacturers Part Number | 54130048 |
Warranty
| Warranty | 1 yr |