Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Behlen Country

Model # :WBB3218129

MPN #: 54110078

Behlen Country SF-4C Super 4-Hole Energy Free Cattle Waterer, Black/Green

Product Description
Icy winter days and scorching summers are no match for the Energy-Free Hydrostation Max Waterers! The extra insulation of the heavy-walled poly construction ensures constant access to fresh water in any temperature, without the need for electricity!

Features:
  • Ultra-Durable: The corrosion-resistant poly construction and extra-thick lid design stand up to livestock pressure, while stainless steel hardware ensures reliable performance year after year
  • Industry-exclusive valve: Our innovative self-cleaning valve body takes care of hard water deposits and calcium buildup without the need for additional filtration
  • Non-Siphoning Valve: This automatic, non-siphoning valve prevents backflow for a safe, clean water supply. Best when used with pressure lines from 25-55 p.s.i
  • Geothermal Advantage: Ultra-thick urethane insulation and proper installation make use of natural thermoregulation, maintaining ideal drinking water temps year-round
  • Animal-Friendly Design: All of our energy-free waterers have smooth, curved edges to help keep your animals safe
  • High-pressure regulator required for pressures above 55 p.s.i
  • Low-pressure regulator required for pressures below 25 p.s.i


PRICE
$1,485.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height26 in
Weight187 lbs

Product Details

TypeEnergy Free Waterer
Country of OriginUnited States
MaterialPoly
Package Quantity1
DescriptionSuper 4-Hole Energy Free Cattle Waterer
ColorBlack/Green
Manufacturers Part Number54110078
BrandBehlen Country