QuietCool® Energy Saver 16-1/2" Advanced Whole House Fan w/ Included Wireless Control, 2492 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The QuietCool® Whole House Fan cools and ventilates rooms up to 1,246 sqft with 2,492 CFM on high and 1,991 CFM on low. Using just 150 watts on high, it cuts A/C costs by 50-90%, improves air quality, and runs whisper-quiet with its patented acoustical duct and R5 damper box.
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 20 in |
| Height | 38 in |
| Weight | 48 lbs |
| Duct Length | 6 ft |
| Coverage Area | 1246 Square Feet Exhaust Area |
| Diameter | 16-1/2 in |
| Duct Diameter | 16 in |
| Fan Diameter | 16-1/2 in |
| Ceiling Rough Opening | 14-1/4 x 18-1/4 in |
Product Details
| Number of Speeds | 2 |
| Number of Blades | 3 |
| Motor Type | Electronically Commutated Motor |
| Wattage | 150 W |
| Material | Steel |
| Blade Type | Steel |
| Manufacturers Part Number | QC ES-2250 RF |
| Indoor/Outdoor | Indoor |
| Sound Level | 42.7 |
| Brand | QuietCool |
| CFM | 1991/2492 CFM |
| Color | Green |
| Amperage | 2.04 A |
| Hertz | 60 Hz |
| Voltage | 120 V |
| Includes | Wireless Glass RF |
Warranty
| Warranty | 10 yr |