QuietCool Professional Attic Gable Fan, 120V, 1945 CFM, Blue, 2 Speed, 16" Diameter
|
Questions & Answers (0)
Product Description
The AFG PRO-2.0 is an energy-efficient and inexpensive wonder. This fan moves up to 1,945 CFM while using just 108 watts. Utilizing an energy-efficient motor, a gorgeous design, and American ingenuity, this fan provides numerous benefits at an impressively inexpensive price.
The AFG PRO-2.0 is powered by a two-speed capable, energy-efficient Permanent Split Capacitor Motor, better known as a PSC. This extremely dependable motor allows your fan to use just a fraction of energy. It also has far fewer moving parts than other attic fan motors making it the most durable attic fan on the market today.
*Please note: This model does not have a decibel rating because they are installed in attics. With good insulation in the attic, the attic fans should not be heard.
Please Note this product cannot be shipped to Hawaii. Made In The USA.
The AFG PRO-2.0 is powered by a two-speed capable, energy-efficient Permanent Split Capacitor Motor, better known as a PSC. This extremely dependable motor allows your fan to use just a fraction of energy. It also has far fewer moving parts than other attic fan motors making it the most durable attic fan on the market today.
*Please note: This model does not have a decibel rating because they are installed in attics. With good insulation in the attic, the attic fans should not be heard.
Please Note this product cannot be shipped to Hawaii. Made In The USA.
PRICE
$179.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16-1/2 in |
| Depth | 10-1/4 in |
| Height | 16-1/2 in |
| Weight | 23 lbs |
| Diameter | 16 in |
Product Details
| CFM | 1495/1945 CFM |
| Color | Blue |
| Number of Speeds | 2 |
| Hertz | 60 Hz |
| Motor Type | Permanent Split Capacitor |
| Wattage | 108 W |
| Voltage | 120 V |
| Includes | Thermostat |
| Material | Steel |
| Manufacturers Part Number | AFG PRO-2.0 |
| Indoor/Outdoor | Indoor |
| Brand | QuietCool |
Warranty
| Warranty | 15 yr |
Compliance & Certifications
| Certifications | UL Listed |