Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Briggs & Stratton

Model # :WBB3192526

MPN #: 104M02-0183-F1

Briggs & Stratton® Exi Series™ 725EXi Vertical Shaft Engine, 163cc, 5 HP

Product Description
This genuine 163cc Briggs & Stratton® engine offers dependable power without sacrificing ease of use and user comfort. Advanced engineering delivers a lighter, quieter and smoother operating experience. The 725EXi series engine is backed by Briggs & Stratton®'s two-year limited consumer warranty.

Features:
  • Dual sealing air cleaner for improved debris resistance and longer life
  • Lightest engine in its class by 30% for easier maneuverability
  • Acoustically-engineered muffler for quiet operation and excellent tonal quality
  • Less vibration for more user comfort and enhanced engine life
  • EPA compliant: Which means it meets all stringent environmental standards, ensuring reduced emissions and a cleaner running engine


PRICE
$345.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Shaft TypeVertical
Horsepower5
Displacement163 in³
ColorBlack
Air Cleaner TypeDual Air Cleaner
Start TypeRewind
Engine TypeVertical
BrandBriggs & Stratton

Compliance & Certifications

Emission RatingEPA