+

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS01
Item #: WBB2479059
Not Yet Rated
Enter zip code for delivery date estimate
Shipping to 10465 change
✔This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport
Check if this part fits your vehicle
X
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine
X
◄
►
X
X
Add Vehicle
- Year
- 2021
- 2020
- 2019
- 2018
- 2017
- 2016
- 2015
- 2014
- 2013
- 2012
- 2011
- 2010
- 2009
- 2008
- 2007
- 2006
- 2005
- 2004
- 2003
- 2002
- 2001
- 2000
- 1999
- 1998
- 1997
- 1996
- 1995
- 1994
- 1993
- 1992
- 1991
- 1990
- 1989
- 1988
- 1987
- 1986
- 1985
- 1984
- 1983
- 1982
- 1981
- 1980
- 1979
- 1978
- 1977
- 1976
- 1975
- 1974
- 1973
- 1972
- 1971
- 1970
- 1969
- 1968
- 1967
- 1966
- 1965
- 1964
- 1963
- 1962
- 1961
- 1960
- 1959
- 1958
- 1957
- 1956
- 1955
- 1954
- 1953
- 1952
- 1951
- 1950
- 1949
- 1948
- 1947
- 1946
- 1945
- 1944
- 1943
- 1942
- 1941
- 1940
- 1939
- 1938
- 1937
- 1936
- 1935
- 1934
- 1933
- 1932
- 1931
- 1930
- 1929
- 1928
- 1927
- 1926
- 1925
- 1924
- 1923
- 1922
- 1921
- 1920
- 1919
- 1918
- 1917
- 1916
- 1915
- 1914
- 1913
- 1912
- 1911
- 1910
- 1909
- 1908
- 1907
- 1906
- 1905
- 1904
- 1903
- 1902
- 1901
- 1900
- 1899
- Make
- Model
- Submodel
- Engine

Air & Fuel Delivery

Automotive Work Benches

Batteries

Brake Systems

Car Mats

Collision Repair Tools

Detailing & Interior Protection

Dollies & Creepers

Electrical, Lighting & Body

Gauges & Valves

Lube Service

Lubricants & Rust Prevention

Marine & Boating

Pickup, Van & SUV Accessories

Service Equipment

Service Jacks & Lift Supports

Tire & Wheel Maintenance

Towing

Truck Boxes

Uniforms & Workwear

Van Storage Equipment

Vehicle Paints

Windshield Wipers
Product Information
Customer Review
Product Q&A
Standard Ignition Engine Cylinder Deactivation Solenoid
Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.
Vehicle Fitment: Make\Model Year(s)
Chrysler+ Expand List– Hide List
- 300 - Engine: V8, 5.7L, 345ci, BI-FUEL 2012-2017
- 300 - Engine: V8, 5.7L, 345ci, CNG 2012-2017
- 300 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2012-2017
- 300 - Engine: V8, 5.7L, 345ci, FLEX 2012-2017
- 300 - Engine: V8, 5.7L, 345ci, GAS 2012-2017
Dodge+ Expand List– Hide List
- Challenger - Engine: V8, 5.7L, 345ci, BI-FUEL 2010-2017
- Challenger - Engine: V8, 5.7L, 345ci, CNG 2010-2017
- Challenger - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2010-2017
- Challenger - Engine: V8, 5.7L, 345ci, FLEX 2010-2017
- Challenger - Engine: V8, 5.7L, 345ci, GAS 2010-2017
- Charger - Engine: V8, 5.7L, 345ci, BI-FUEL 2010-2017
- Charger - Engine: V8, 5.7L, 345ci, CNG 2010-2017
- Charger - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2010-2017
- Charger - Engine: V8, 5.7L, 345ci, FLEX 2010-2017
- Charger - Engine: V8, 5.7L, 345ci, GAS 2010-2017
- Durango - Engine: V8, 5.7L, 345ci, BI-FUEL 2012-2017
- Durango - Engine: V8, 5.7L, 345ci, CNG 2012-2017
- Durango - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2012-2017
- Durango - Engine: V8, 5.7L, 345ci, FLEX 2012-2017
- Durango - Engine: V8, 5.7L, 345ci, GAS 2012-2017
Ram+ Expand List– Hide List
- 1500 - Engine: V8, 5.7L, 345ci, BI-FUEL 2011-2017
- 1500 - Engine: V8, 5.7L, 345ci, CNG 2011-2017
- 1500 - Engine: V8, 5.7L, 345ci, ELECTRIC/GAS 2011-2017
- 1500 - Engine: V8, 5.7L, 345ci, FLEX 2011-2017
- 1500 - Engine: V8, 5.7L, 345ci, GAS 2011-2017
- 2500 - Engine: V8, 6.4L, 6424cc, 392ci, GAS 2014-2017
- 3500 - Engine: V8, 6.4L, 6424cc, 392ci, GAS 2014-2017
Product Details
- Connector Type Rectangular
- Terminal Type Blade
- Connectors 1
- Terminals 2
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS01
$98.95
- Product Information
- Customer Review
- Product Q&A
Close
1 Product(s) Added to Cart
items ()
Free Shipping
$0
You are just away from Free Shipping!
You have 111 product(s) in your shopping cart.
CloseShopping Lists

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS01
Item #: WBB2479059
The item above has been added to your shopping list:
List name
Save Item to