Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2441186

MPN #: K050500

Micro-V Serpentine Drive Belt - Gates K050500

Product Description
Micro-V Serpentine Drive Belt

Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance.

Micro-V belts provide peak operating performance while delivering the highest value available.

  • Meets or exceeds all specifications from the Original Equipment Manufacturer.
  • Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners.
  • Special belt constructions eliminate belt noise, reduce tension loss, and solve problem drive applications.
  • Utilizes advanced materials like Aramid Fiber found in bullet-proof vests and crack and heat resistant EPDM materials.
  • Unique form grinding of each individual belt assures precise dimensional control.
  • Meets or exceeds SAE J1459, SAE J2432, and SAE J1596 specifications.


Application Summary: 2018-13 Fiat, 500, 4-Cyl. 1.4 L, Serpentine

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • Skyhawk - Engine: L4, 1.8L, 112ci, GAS   1984-1986
Dodge+ Expand List– Hide List
  • Dart - Engine: L4, 1.4L, 1368cc, 83ci, GAS   2013-2016
Fiat+ Expand List– Hide List
  • 124 Spider - Engine: L4, 1.4L, 1368cc, 83ci, GAS   2017-2018
  • 500 - Engine: L4, 1.4L, 1368cc, 83ci, GAS   2013-2018
Peugeot+ Expand List– Hide List
  • 405 - Engine: L4, 1.9L, 1905cc, GAS   1989-1991
Pontiac+ Expand List– Hide List
  • J2000 Sunbird - Engine: L4, 1.8L, 112ci, GAS   1984-1985
  • Sunbird - Engine: L4, 1.8L, 112ci, GAS   1986-1986
Porsche+ Expand List– Hide List
  • Carrera GT - Engine: V10, 5.7L, 5733cc, 348ci, GAS   2004-2006
PRICE
$52.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.667 in
Circumference50.634 in

Product Details

TypeAutomotive V-Ribbed Belt (Standard)
Cord MaterialPolyester
Belt MaterialEPDM