Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB2438050

MPN #: K030315SF

Stretch Fit Micro-V Serpentine Drive Belt - Gates K030315SF

Product Description
Stretch Fit Micro-V Serpentine Drive Belt

Stretch Fit Drive Systems Demand Highly Engineered Solutions.

Gates Micro-V Stretch Fit Belts, with exclusive self-tensioning technology, were the first Aftermarket belts engineered to fit like a glove and perform properly on these unique stretch fit drive systems.

  • Patented highly engineered EPDM belt ribs are extremely resistant to oil leaks, wear and pilling.
  • Gates engineered tensile cord has the needed combination of strength and flexibility using advanced polyamide tensile cord.
  • Specially formulated adhesive literally locks on to the cord - allowing the cord to elongate and stretch, but never lose tension.

Prior to installation, Stretch Fit belts are shorter than the actual working length, but once installed they automatically tension - maintaining the proper tension over the life of the belt and ensuring optimum load-carrying capacity.



Application Summary: 2019-16 Mazda, CX-5, 4-Cyl. 2.5 L, W.P.

Vehicle Fitment: Make\Model   Year(s)
Mazda+ Expand List– Hide List
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2019
  • 3 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2017, 2019-2019
  • 3 Sport - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2017, 2019-2019
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2014-2017
  • 6 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2014-2017
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, CNG   2016-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, DIESEL   2016-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, ELECTRIC/GAS   2016-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, FLEX   2016-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, GAS   2016-2020
  • CX-5 - Engine: L4, 2.5L, 2488cc, 152ci, LPG   2016-2020
PRICE
$30.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Top Width.42 in
Circumference32 in

Product Details

TypeAutomotive V-Ribbed Belt (Stretch Fit)
Cord MaterialNylon
Belt MaterialEPDM