Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS03

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS03

Item #: WBB2479132

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

This Fits a 2020 Subaru Forester AWD Sport 4-Door...
X
!
XThis Doesnt Fits a 2020 Subaru Forester AWD Sport

Check if this part fits your vehicle

X

Select Vehicle Now

Cancel
X

Find Parts That Fit

Shop All Vehicles Remove All
X

Find Parts That Fit

Shop All Vehicles Remove All
2020 Subaru Forester AWD Sport 4-Door...
2018 Toyata Camry FWD Sedan 4-Door...
X

Add Vehicle

Price: $271.95

Save $13.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Standard Ignition Engine Cylinder Deactivation Solenoid

Direct-fit OE replacement ensures proper fit, form, and function, which leads to a trouble-free installation. Designed and manufactured to stringent quality standards at a certified facility, so you can install with confidence. Premium components and durable materials withstand harsh engine conditions to increase longevity and lifespan. Undergoes extensive testing and validation for proper performance and peak reliability. As a global manufacturer of automotive aftermarket products, we maintain complete quality control throughout the manufacturing process.
Manufacturer's Warranty: 36 Months or 36000 Miles.

Vehicle Fitment: Make\Model   Year(s)
Buick+ Expand List– Hide List
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2008-2009
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2008-2009
  • LaCrosse - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2008-2009
  • Rainier - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2005-2007
  • Rainier - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2005-2007
  • Rainier - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2005-2007
Cadillac+ Expand List– Hide List
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2009-2013
  • Escalade - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2009-2013
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2007-2014
  • Escalade - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2007-2014
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2007-2014
  • Escalade ESV - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2007-2014
  • Escalade EXT - Engine: V8, 6.2L, 6162cc, 376ci, FLEX   2007-2013
  • Escalade EXT - Engine: V8, 6.2L, 6162cc, 376ci, GAS   2007-2013
Chevrolet+ Expand List– Hide List
  • Silverado 1500 Classic - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2007-2007
  • Silverado 1500 Classic - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2007-2007
  • Silverado 1500 Classic - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, BI-FUEL   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, CNG   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/FLEX   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, ELECTRIC/GAS   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, FLEX   2007-2007
  • Silverado 1500 Classic - Engine: V8, 6.0L, 5967cc, 364ci, GAS   2007-2007
Hummer+ Expand List– Hide List
  • H3 - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2008-2010
  • H3 - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2008-2010
  • H3 - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2008-2010
  • H3T - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2009-2010
  • H3T - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2009-2010
  • H3T - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2009-2010
Isuzu+ Expand List– Hide List
  • Ascender - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2005-2006
  • Ascender - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2005-2006
  • Ascender - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2005-2006
Pontiac+ Expand List– Hide List
  • Grand Prix - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2005-2008
  • Grand Prix - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2005-2008
  • Grand Prix - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2005-2008
Saab+ Expand List– Hide List
  • 9-7x - Engine: V8, 5.3L, 5328cc, 325ci, ELECTRIC/GAS   2005-2009
  • 9-7x - Engine: V8, 5.3L, 5328cc, 325ci, FLEX   2005-2009
  • 9-7x - Engine: V8, 5.3L, 5328cc, 325ci, GAS   2005-2009

Product Details

  • Hardware Included Yes
  • Connector Type Oval
  • Terminal Type Blade
  • Connectors 1
  • Terminals 5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Engine Cylinder Deactivation Solenoid - Standard Ignition CDS03

Engine Cylinder Deactivation Solenoid - Standard Ignition CDS03

Item #: WBB2479132

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant