Esselte® Gold Fibre Project Planner, Green Cover, White Paper, 7-3/4" x 9-1/2", 84 Sheets/Pad
Write a Review
|
Questions & Answers (0)
Product Description
Ampad® Gold Fibre® Project Planners help you confidently track and manage large jobs. Premium-weight paper is project ruled to capture action notes, meeting assignments and other planning details for an organized project record. A snag-resistant coil, sturdy cover and extra-strong back make this book perfect for taking notes on the go.
PRICE
$14.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-3/4 in |
| Height | 9-1/2 in |
Product Details
| Sheets | 84 |
| Type | Planner |
| Color | Green |
| Binding Type | Wirebound |
| Sheet Perforation | Perforated |
| Paper Color Family | White |
| Paper Type | Notebook |
| Style | Planner/Calendar |
| Punched/Unpunched | Unpunched |
| Ruling | Custom |
| Pads | 1 |
| Description | Gold Fibre Project Planner |
| Package Quantity | 84 Sheets/Pad |
| Features | Micro Perforated |
| Manufacturers Part Number | ESS20816 |
| Brand | Esselte |