Ball Peen & Cross Peen Hammers
Availability
Brand
Type
Length
Height
Price
Related Products
Features: Ideal for applications which require non-sparking conditions The flat surface bronze head absorbs impact blows, reduces rebound and helps eliminate marred work surfaces Non-slip cushion grip provides greater comfort and safety
The Beta 1377INOX ball pein hammer is manufactured with stainless steel for high resistance to corrosion and rust. The head weight is 8 oz. and the overall length of the hammer is 220 mm (8-11/16 inches) with a head width of 82mm (3-1/4 inches). Features: Outstanding mechanical characteristics AISI 420 stainless steel
The Groz Cross Pein Hammer with our unique indestructible handle technology is a must-have tool for blacksmiths. The handle of our hammers is constructed with 4 spring steel bars that are locked into the head with a steel locking plate, ensuring that the head remains securely attached and will never become loose or dislodged. The ergonomic rubber grip handle absorbs vibration and reduces fatigue making it easy to use for extended hours comfortably. The rugged steel head is forged from special steel and induction hardened 50-58 HRC for unmatched durability. These hammers conform to ANSI ...
Features: Ideal for driving punches, chisels and other metal work Fiberglass handle has a cushion grip for greater comfort and safety Hammer heads are drop-forged from specially selected steel and carefully heat treated for dependable strength, hardness and uniformity
Features: Hard urethane construction resists cut damage to hammer head Head provides a non-marring contact surface that will not damage equipment Deadblow feature minimizes hammer bounce back, reducing fatigue and improving productivity