Sure Seal 100 Acrylic Sealer, Clear Gloss Finish 5 Gallon Pail 1/Case - CP-1548
Write a Review
|
Questions & Answers (0)
Product Description
Sure Seal 100 is 25% solids, non yellowing pure acrylic sealer designed to seal all types of decorative surfaces. Sure Seal 100 dries to a gloss finish that will enhance masonry surfaces such as stamped concrete, overlays, acid stain, colored dyes, stone, exposed aggregate, Terrazzo, and other decorative finishes. Provides excellent concrete adhesion and UV protection to interior or exterior surfaces. Sure Seal 100 has a coverage rate or 150-200 sq. ft./gal.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 40 lbs |
| Size | 5 gal |
Product Details
| Type | Sealer |
| Scent | Light Petroleum |
| Capacity | 5 gal |
| Size Type | Pail |
| Finish | Gloss |
| Package Quantity | 1 |
| Description | Acrylic Sealer, Gloss |
| Color | Clear |
| Manufacturers Part Number | CP-1548 |
| Brand | Sure Seal |