Zep Deo-3 Deodorant Concentrate, Gallon Bottle, 4 Bottles/Case
Write a Review
|
Questions & Answers (0)
Product Description
In sewers, sewage lines, sewage disposal plants, tanneries, food processing plants, landfills, rendering plants or wherever strong, persistant mal-odors are a problem. use as a space spray or add directly to odor source.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal oz |
Product Details
| Style | Liquid |
| Type | Deodorizer |
| Scent | Fruity-Sweet |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Deo-3 Deodorant Concentrate |
| Manufacturers Part Number | 177924 |
| Brand | Zep |