Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winland Electronics

Model # :WBB508506

MPN #: EA400-12

EnviroAlert® EA400-12 Four Zone Digital Environmental Monitor Alarm, 12 Volt DC

Product Description
The EnviroAlert® EA400-12 critical-environment monitoring device provides visibility to two environmental zones(areas): ambient temperature and an additional zone(area) to monitor for temperature, humidity or water presence. In addition to the local (on device) visual and audible (Piezo buzzer required – 3rd party buzzer add on) notifications, when integrated to a security panel the system allows for the real-time notification of an incident and immediate corrective action.

Features:
  • Simultaneous operation of one on-board sensor and one additional external sensor(sold separately) with easy to read LCD display and tamper proof lock setting.
  • 8 event incident memory, including time and date with auxiliary output relay for local audible alarm(not included) with alarm silence feature with 10 minute timer and up to 120 minute alarm time delay programable for each zone.
  • Do NOT place EA400-12 inside cooler/freezer. Use a wired sensor connected to the EA400-12.
  • Adjust sensor reading with offset up to ±9.0
  • Power requirements of 12VDC @ 120mA
  • No on-board sensor
  • Sensor dependent low limit and high limit adjustment range of -58 to +302 °F (-50 to +150 °C)
  • 4 configurable Form C (SPDT) alarm output relays (N.O./N.C.) and 1 non-configurable Form C (SPDT) auxiliary alarm output relay (N.O./N.C.)
PRICE
$329.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4.75" (12.07 cm)
Depth1.25" (3.18 cm)
Height6.0" (15.24 cm)

Product Details

Power12VDC @ 120mA
Remote Inputs4 (Zone 1-4)
TypeEnviroAlert
BuzzerNone integrated
ColorWhite
ECCNEAR99
Mounting LocationSurface Or 2-Gang Box
Voltage12 V
Unit Operating Range32 to 122 °F (0 to 50 °C) Non-condensing environment.
FCCFCC
DescriptionEnviroAlert® Four Zone Digital Environmental Monitor Alarm, 12V DC
Manufacturers Part NumberEA400-12
Alarm Outputs4 Form C Relays (N.O./N.C.) 1A @ 30VDC
TUVTUV
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

CE ApprovedCE
RoHSRoHS/WEEE