Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508519

MPN #: WB350

WaterBug® WB350 Unsupervised Water Detection System, 9V Battery Operated

Product Description
WaterBug® 350 ("WB350") is a water detection device ideal for computer rooms, document storage areas, warehouses, sump pumps and basements. WaterBug sensors activate the alarm when a conductive bridge is formed between 2 contacts. Protect your assets with the WB350.

Features:
  • Monitors for the presence of water.
  • Utilizes 9V battery for stand-alone operation (Battery not included)
  • Device includes one standard unsupervised surface sensor (W-S-U). Devise accepts a total of 6 sensors (W-S-U - Global#B508520 & W-UC-U - Global#B508518)
  • Up to 6 sensors can be located up to 100' (30.48m) away from the device for a wide area of protection. Use 18-22 AWG twisted pair wire for extension of sensors from the device.
  • 9VDC alkaline battery powered device with low battery alarm. Battery life is approximately 1 to 2 years.
  • Pulsed integrated audible alarm is 83 dB at 30cm at 9VDC.
  • Unit operating range of 32 to 140 °F (0 to 60 °C) in non-condensing environment. Indoor use only.
  • Output is an open collector transistor (N.O. circuit only). 30VDC max collector current at 25mA.
PRICE
$159.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.44" (6.2cm)
Depth1.25" (3.2cm) in
Height5.0" (12.7cm)

Product Details

Power9V Battery (not included)
Remote InputsAccepts up to 6 Sensors in Parallel
TypeWaterBug®
Buzzer83dB @ 30 cm @ 9VDC
ColorWhite
ECCNEAR99
Mounting LocationKey Slot
Unit Operating Range32 to 140 °F (0 to 60 °C) in a non-condensing environment. For indoor use only.
DescriptionWaterBug® Unsupervised Water Detection System, 9V Battery Operated
Package Quantity1
Manufacturers Part NumberWB350
Alarm OutputsOpen-Collector Outputmax to trip line: 30VDCmax to Collector: 25mA
BrandWinland Electronics

Warranty

Warranty1 yr