Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winland Electronics

Model # :WBB3144813

MPN #: EAPRO-GTWY

Winland Electronics, Inc.™ Enviroalert Professional® Gateway, 26V

Product Description
The EnviroAlert Professional® Gateway ("EAPro®-Gateway") an on-premise monitoring console, is part of the Winland™ Critical-Environment Monitoring Solution. When integrated into a security system, or used as a stand-alone solution, the EAPro®-Gateway provides real-time monitoring and alerting of up to 34 zones impacting environment-dependent assets such as temperature, humidity, presence of water, gases and pressure. As part of the cloud-based solution, the EAPro®-Gateway and all associated wired and wireless sensors can be managed remotely from INSIGHT. The EAPro®-Gateway requires a fee-based subscription to INSIGHT if you want to receive email/text message alerts, reporting and the ability to configure online. The EAPro®-Gateway may be used with or without INSIGHT and integrated into an alarm panel via the relay outputs for each zone being monitored.

Features:
  • Monitor up to 34 sensors (up to 30 wireless, up to 4 wired)
  • Flexible application options through the use of wired and wireless sensors
  • Remote visibility and device management through web-based application called INSIGHT
  • Monitoring capabilities include: temperature, humidity, water, gases, and pressure
  • Console accommodates 4-20mA and 0-5V sensors for additional application options 4 programmable relays, with an optional aux relay
  • 5 Relays Total -4x @1A & -1x @ 3A"
  • Range : Indoor transmission distance of 500' (152.4m) - (results may vary)
  • FCC : V5SEAPGTWY-0822
  • Buzzer : Yes (Optional/Selectable)


PRICE
$1,059.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range+32 to +122F

Product Details

Power11-26V @ 1A
Remote Inputs4x Hardwired, 30x RF Wireless
TypeGateway
ColorWhite
ECCNEAR99
Mounting LocationSurface Or 2-Gang Box
Unit Operating Range+32 to +122F
FCCFCC
DescriptionGateway
Manufacturers Part NumberEAPRO-GTWY
Alarm Outputs5 Form C Relays (N.O./N.C.) 3A & 1A @ 30VDC
TUVTUV
BrandWinland Electronics

Compliance & Certifications

CE ApprovedCE
RoHSRoHS