Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Winland Electronics

Model # :WBB508521

MPN #: WB200

WaterBug® WB200 Unsupervised Water Detection System, Hardwire Powered

Product Description
The WaterBug® 200 is a water detection device idea for computer rooms, document storage areas, warehouses, sump pumps and basements. WaterBug® sensors activate the alarm when a conductive bridge is formed between two contacts. Protect your assets with the WB200.

Features:
  • Monitors for the presence of water. Can be used to detect the absence of water.
  • Device includes one standard unsupervised surface sensor (W-S-U - Global#B508520)
  • Devise accepts a total of 6 sensors (W-S-U - Global#B508520 & W-UC-U - Global#B508518)
  • 1 to 2 sensors can be located up to 200' (60.96m) or 3 to 6 sensors can be located up to 100' (30.48m) away from the device for a wide area of protection. Use 18-22 AWG twisted pair wire for extension of sensors from the device
  • Hard wire powered device. Ensure that the power running to the device does NOT have a connection to earth ground. This could result in a failure to detect water or ground fault.
  • Power requirements of 8 to 28VDC at 35mA or 12 to 28 VAC at 100mA
  • Unit operating range of 32 to 130 °F (0 to 54 °C) in non-condensing environment. Indoor use only.
  • Output is 1 Form C (N.O./N.C.) with 30VDC at 1 Amp resistive
  • /24VAC at 1 Amp resistive
PRICE
$87.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Power12, 24VDC @ 35mA
Remote InputsAccepts up to 6 Sensors in Parallel
TypeWaterBug®
BuzzerNone Integrated
ColorWhite
ECCNEAR99
Mounting LocationKey Slot
Unit Operating Range32 to 130 °F (0 to 54.4 °C) in a non-condensing environment. For indoor use only
FCCFCC
DescriptionUnsupervised Water Detection System
Package Quantity1
Manufacturers Part NumberWB200
Alarm Outputs1 Form C Relay (N.O./N.C.); 1A @ 30VDC, Resistive; 1A @ 24VAC, Resistive
TUVTUV
BrandWinland Electronics

Warranty

Warranty1 yr

Compliance & Certifications

RoHSRoHS/WEEE