Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB3144845

MPN #: EAPRO-ULS

Winland Electronics, Inc.™ Enviroalert Professional® Wired Ultra Low Sensor

Product Description
The EnviroAlert Professional® Ultra Low Sensor ("EAPro®-Ultra Low Sensor") or ("RTD-PT1000 Sensor") is a wired stainless-steel temperature sensor accessory for the EAPro®-Gateway and EAPro®-Wireless Multi-Function Transmitter to monitor the temperature range of -148 to +257°F (-100 to +125°C) with an accuracy of ±3.6°F (±2.0°C) as a part of the Winland™ Critical-Environment Monitoring Solution. EAPro®-ULS is a stainless-steel temperature sensor accessory for: EnviroAlert Professional® Gateway (EAPro®-GTWY) & EnviroAlert Professional® Multi-Function Transmitter (EAPro®-WMFT)

Features:
  • PT1000 sensor (sensor is a 2 wire connection)
  • Stainless steel thermistor sensor
  • Sturdy stainless-steel housing
  • Maximum cable run of 1,000' (304.8m) [18-22 AWG twisted pair]
  • Sensor Length: 2.95" (7.5cm)
  • Sensor Diameter: 0.25" (6.35mm)
  • Cable Lead: 10' (3.05m) [extend up to 1,000' (304.8m) using 18-22 AWG twisted pair]
  • Weight: 0.80oz (22.68g)
  • Unit Operating Range : -148 to +257°F (-100 to +125°C) with an accuracy of ±3.6°F (±2.0°C)
  • Black cable/stainless-steel probe


PRICE
$149.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Range-148 to +257F

Product Details

TypeUltra Low Sensor
Unit Operating Range-148 to +257F
DescriptionUltra Low Sensor
ColorBlack
ECCNEAR99
Manufacturers Part NumberEAPRO-ULS
BrandWinland Electronics

Compliance & Certifications

CE ApprovedCE
RoHSRoHS