Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Winland Electronics

Model # :WBB508512

MPN #: PS-110

Power-Out Alert PS-110

Product Description
The Winland™ Power-Out Alert ("PS-110") is a power outage detector that simply plugs into any 120 VAC outlet. Application include homes, computer rooms, supermarkets or anywhere power monitoring is essential.

Features
  • Economical power monitoring solution that connects to most alarm panels.
  • Detect power loss by plugging this device into a standard outlet.
  • 3 to 8 minute power interruption closes the dry contact.
  • Built in time delay of 3 to 8 minutes to avoid nuisance alarms.
  • Standard 2 blade 120VAC outlet.
  • Contact rating of 500mA at 30 VDC/VAC
  • Unit operating range of 40 to 100 °F (4.4 to 37.8 °C) in non-condensing environment. Indoor use only.
  • Standard eyelet with mounting screw included
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.00"(5.1 cm)
Depth3.0" (7.6 cm)
Height2.25" (5.7cm)

Product Details

Power120V Outlet
TypePower-Out Alert
BuzzerNone integrated
ColorWhite
ECCNEAR99
Mounting LocationStandard Eyele
Unit Operating Range40 to 100 °F (4.4 to 37.8 °C) in non-condensing environment. Device cannot go i
DescriptionPower-Out Alert
Package Quantity1
Manufacturers Part NumberPS-110
Alarm Outputs500mA at 30VDC/VAC
BrandWinland Electronics

Warranty

Warranty1 yr